Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332PHCA320

  • Zoro # G7384380


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332PHCA320
Zoro #
G7384380
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408PH
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
No. of Edges
6
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG332PH-CA320
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Features
Crack Resistant
Material - Machining
Carbide
Coating Process
CVD
Shape
Triangle
Cutting Application
Turning
Secondary Material Application
Cast Iron
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Manufacturer Grade
CA320
Included Angle
60 Degrees
Primary Material Application
Cast Iron
ANSI Code
TNMG332PHCA320
Measurement System
Fractional Inch
Chip-Breaker Code
PH
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PH, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.