Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332PT CA525

  • Zoro # G7420491


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332PT CA525
Zoro #
G7420491
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408PT
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG332PT-CA525
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
6
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Feed Type
High
Shape
Triangle
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
TNMG332PT CA525
Material - Machining
Carbide
Manufacturer Grade
CA525
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Included Angle
60 Degrees
Chip-Breaker Code
PT
Chip-Breaker Style
Double Sided
Features
Crack Resistant
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PT, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.