Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332PT CA530

  • Zoro # G7894881


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332PT CA530
Zoro #
G7894881
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408PT
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
6
Mounting Style
Clamp
ANSI Number
TNMG332PT-CA530
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Primary Material Application
Steel
Cutting Application
Turning
Number of Cutting Edges
6
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
TNMG332PT CA530
Feed Type
High
Insert Holding Type
Straight Hole
Coating Process
CVD
Clearance Angle
0 Degrees
Shape
Triangle
Manufacturer Grade
CA530
Material - Machining
Carbide
Included Angle
60 Degrees
Features
Crack Resistant, Wear Resistant
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Chip-Breaker Code
PT
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PT, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.