Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332RST CA525

  • Zoro # G7420686


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332RST CA525
Zoro #
G7420686
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408R-ST
No. of Edges
6
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
ANSI Number
TNMG332RST-CA525
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Coating Process
CVD
Included Angle
60 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
P
Features
Crack Resistant
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
CA525
Clearance Angle
0 Degrees
Chip-Breaker Code
ST
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
ANSI Code
TNMG332RST CA525
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ST, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.