Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332XP CA530

  • Zoro # G7420616


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332XP CA530
Zoro #
G7420616
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160408XP
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG332XP-CA530
Hardened (H) Compatibility
No
No. of Edges
6
Chip-Breaker Code
XP
Primary Material Application
Steel
Material - Machining
Carbide
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
Shape
Triangle
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
ANSI Code
TNMG332XP CA530
Manufacturer Grade
CA530
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Coating Process
CVD
Primary Material Application ISO Code
P
Features
Crack Resistant, Wear Resistant
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code XP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.