Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332ZSCA310

  • Zoro # G7420729


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332ZSCA310
Zoro #
G7420729
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408ZS
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
ANSI Number
TNMG332ZS-CA310
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
6
Manufacturer Grade
CA310
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Coating Process
CVD
Cutting Application
Turning
Primary Material Application ISO Code
K
Chip-Breaker Style
Double Sided
Features
Crack Resistant
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Chip-Breaker Code
ZS
ANSI Code
TNMG332ZSCA310
Shape
Triangle
Primary Material Application
Cast Iron
Material - Machining
Carbide
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.