Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333 CA525

  • Zoro # G7398566


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333 CA525
Zoro #
G7398566
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG333-CA525
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
No. of Edges
6
Measurement System
Fractional Inch
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application
Steel
Cutting Application
Turning
ANSI Code
TNMG333 CA525
Chip-Breaker Style
Double Sided
Manufacturer Grade
CA525
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Features
Crack Resistant
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.