Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333CA310

  • Zoro # G7398548


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNMG333CA310
Zoro #
G7398548
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412
No. of Edges
6
Stainless (M) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
ANSI Number
TNMG333-CA310
Relief Angle
0 Degrees
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
0 Degrees
ANSI Code
TNMG333CA310
Coating Process
CVD
Primary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
Manufacturer Grade
CA310
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron
Features
Crack Resistant
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.