Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333CA320

  • Zoro # G7398539


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333CA320
Zoro #
G7398539
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.