Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333CCA310

  • Zoro # G7398520


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333CCA310
Zoro #
G7398520
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412C
ANSI Number
TNMG333C-CA310
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
6
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Feed Type
High
Shape
Triangle
Secondary Material Application ISO Code
K
Chip-Breaker Code
C
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA310
Number of Cutting Edges
6
Material - Machining
Carbide
Primary Material Application
Cast Iron
ANSI Code
TNMG333CCA310
Features
Crack Resistant
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code C, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.