Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333CCA315

  • Zoro # G7398609


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333CCA315
Zoro #
G7398609
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412C
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
Steel (P) Compatibility
No
ANSI Number
TNMG333C-CA315
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Chip-Breaker Style
Double Sided
Coating Process
CVD
Primary Material Application
Cast Iron
Feed Type
High
Features
Crack Resistant
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
6
Manufacturer Grade
CA315
Included Angle
60 Degrees
Chip-Breaker Code
C
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Shape
Triangle
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiN
Secondary Material Application ISO Code
K
ANSI Code
TNMG333CCA315
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code C, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.