Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333CCA320

  • Zoro # G7398575


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333CCA320
Zoro #
G7398575
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412C
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3
Mounting Style
Clamp
No. of Edges
6
ANSI Number
TNMG333C-CA320
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Primary Material Application
Cast Iron
Chip-Breaker Code
C
Primary Material Application ISO Code
K
Shape
Triangle
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Features
Crack Resistant
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
60 Degrees
ANSI Code
TNMG333CCA320
Number of Cutting Edges
6
Cutting Application
Turning
Feed Type
High
Manufacturer Grade
CA320
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code C, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.