Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333CQ CA515

  • Zoro # G7398636


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333CQ CA515
Zoro #
G7398636
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160412CQ
Coating
TiCN/Al2O3/TiN
No. of Edges
6
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
TNMG333CQ-CA515
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating Process
CVD
ANSI Code
TNMG333CQ CA515
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Cutting Application
Turning
Features
Crack Resistant
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Manufacturer Grade
CA515
Included Angle
60 Degrees
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Chip-Breaker Code
CQ
Measurement System
Fractional Inch
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.