Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333HQ CA525

  • Zoro # G7398688


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333HQ CA525
Zoro #
G7398688
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160412HQ
Mounting Style
Clamp
Stainless (M) Compatibility
No
No. of Edges
6
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
ANSI Number
TNMG333HQ-CA525
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Primary Material Application
Steel
Included Angle
60 Degrees
Shape
Triangle
Coating Process
CVD
Chip-Breaker Code
HQ
Cutting Application
Turning
ANSI Code
TNMG333HQ CA525
Material - Machining
Carbide
Features
Crack Resistant
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Manufacturer Grade
CA525
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.