Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333KGCA310

  • Zoro # G7384715


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333KGCA310
Zoro #
G7384715
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412KG
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
No. of Edges
6
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG333KG-CA310
Cutting Direction
Neutral
Features
Crack Resistant
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
ANSI Code
TNMG333KGCA310
Chip-Breaker Code
KG
Primary Material Application ISO Code
K
Cutting Application
Turning
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
Material - Machining
Carbide
Manufacturer Grade
CA310
Shape
Triangle
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code KG, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.