Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333KGCA320

  • Zoro # G7384855


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333KGCA320
Zoro #
G7384855
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412KG
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
ANSI Number
TNMG333KG-CA320
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Features
Crack Resistant
Primary Material Application
Cast Iron
Chip-Breaker Code
KG
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Shape
Triangle
Included Angle
60 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Measurement System
Fractional Inch
ANSI Code
TNMG333KGCA320
Coating Process
CVD
Manufacturer Grade
CA320
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code KG, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.