Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333PHCA320

  • Zoro # G7385099


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333PHCA320
Zoro #
G7385099
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412PH
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
No. of Edges
6
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
TNMG333PH-CA320
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Mounting Style
Clamp
Included Angle
60 Degrees
Measurement System
Fractional Inch
ANSI Code
TNMG333PHCA320
Coating Process
CVD
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Chip-Breaker Code
PH
Features
Crack Resistant
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiN
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Manufacturer Grade
CA320
Material - Machining
Carbide
Number of Cutting Edges
6
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PH, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.