Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333PP CA525

  • Zoro # G7398706


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333PP CA525
Zoro #
G7398706
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160412PP
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
ANSI Number
TNMG333PP-CA525
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
6
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Shape
Triangle
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
Features
Crack Resistant
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Manufacturer Grade
CA525
Coating Process
CVD
Number of Cutting Edges
6
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Chip-Breaker Code
PP
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Steel
ANSI Code
TNMG333PP CA525
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.