Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333PQ CA515

  • Zoro # G7398855


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333PQ CA515
Zoro #
G7398855
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160412PQ
Stainless (M) Compatibility
No
No. of Edges
6
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
ANSI Number
TNMG333PQ-CA515
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
Included Angle
60 Degrees
Shape
Triangle
Measurement System
Fractional Inch
ANSI Code
TNMG333PQ CA515
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
PQ
Primary Material Application ISO Code
P
Features
Crack Resistant
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Number of Cutting Edges
6
Cutting Application
Turning
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Coating Process
CVD
Manufacturer Grade
CA515
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.