Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333ZSCA315

  • Zoro # G7384557


product price: $9.09
/ea
Sold in multiples of 10 for $90.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333ZSCA315
Zoro #
G7384557
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412ZS
No. of Edges
6
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Coating
TiCN/Al2O3
ANSI Number
TNMG333ZS-CA315
For Use With
Toolholders, Boring Bars
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Features
Crack Resistant
Coating Process
CVD
Shape
Triangle
Chip-Breaker Style
Double Sided
Chip-Breaker Code
ZS
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Manufacturer Grade
CA315
Secondary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Number of Cutting Edges
6
ANSI Code
TNMG333ZSCA315
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.