Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMM, 0.0312 in, Carbide

  • Mfr # TNMM332PX CA525

  • Zoro # G7399071


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMM332PX CA525
Zoro #
G7399071
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMM160408PX
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
6
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
ANSI Number
TNMM332PX-CA525
Cast Iron (K) Compatibility
No
Measurement System
Fractional Inch
Shape
Triangle
Insert Holding Type
Screw
Chip-Breaker Style
On One Side
ANSI Code
TNMM332PX CA525
Coating Process
CVD
Manufacturer Grade
CA525
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Feed Type
High
Number of Cutting Edges
3
Chip-Breaker Code
PX
Material - Machining
Carbide
Features
Crack Resistant
Primary Material Application
Steel
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PX, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.