Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMM, 0.0468 in, Carbide

  • Mfr # TNMM333PX CA525

  • Zoro # G7399099


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMM333PX CA525
Zoro #
G7399099
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMM160412PX
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TNMM333PX-CA525
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
No. of Edges
6
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Chip-Breaker Code
PX
Chip-Breaker Style
On One Side
Coating Process
CVD
ANSI Code
TNMM333PX CA525
Shape
Triangle
Insert Holding Type
Screw
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Manufacturer Grade
CA525
Primary Material Application ISO Code
P
Material - Machining
Carbide
Number of Cutting Edges
3
Cutting Application
Turning
Feed Type
High
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PX, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.