Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0156 in, Carbide

  • Mfr # TPMR321 CA510

  • Zoro # G7420841


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR321 CA510
Zoro #
G7420841
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.177"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TPMR160304
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TPMR321-CA510
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
11 Degrees
Material - Machining
Carbide
ANSI Code
TPMR321 CA510
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Shape
Triangle
Features
Crack Resistant
Manufacturer Grade
CA510
Primary Material Application ISO Code
P
Insert Holding Type
No Screw Hole
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Primary Material Application
Steel
Cutting Application
Turning
Coating Process
CVD
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.