Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0156 in, Carbide

  • Mfr # TPMR321 CA515

  • Zoro # G7420850


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR321 CA515
Zoro #
G7420850
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Mounting Hole Dia.
0.177"
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TPMR160304
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Steel (P)
Relief Angle
11 Degrees
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
TPMR321-CA515
Primary Material Application ISO Code
P
ANSI Code
TPMR321 CA515
Primary Material Application
Steel
Material - Machining
Carbide
Manufacturer Grade
CA515
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Coating Process
CVD
Cutting Application
Turning
Shape
Triangle
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Chip-Breaker Style
On One Side
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.