Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0156 in, Carbide

  • Mfr # TPMR321HQ CA525

  • Zoro # G7420990


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR321HQ CA525
Zoro #
G7420990
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.177"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMR160304HQ
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
TPMR321HQ-CA525
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
No. of Edges
3
Non Ferrous (N) Compatibility
No
Clearance Angle
11 Degrees
Features
Crack Resistant
Manufacturer Grade
CA525
Chip-Breaker Style
On One Side
Insert Holding Type
No Screw Hole
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application
Steel
Shape
Triangle
ANSI Code
TPMR321HQ CA525
Material - Machining
Carbide
Chip-Breaker Code
HQ
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Cutting Application
Turning
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.