Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0156 in, Carbide

  • Mfr # TPMR321HQ CA530

  • Zoro # G7420905


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR321HQ CA530
Zoro #
G7420905
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Nose Radius
0.0156"
Mounting Hole Dia.
0.177"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMR160304HQ
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Relief Angle
11 Degrees
Coating
TiCN/Al2O3/TiN
No. of Edges
3
Stainless (M) Compatibility
No
ANSI Number
TPMR321HQ-CA530
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Insert Holding Type
No Screw Hole
Features
Crack Resistant, Wear Resistant
Material - Machining
Carbide
Chip-Breaker Code
HQ
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Included Angle
60 Degrees
Number of Cutting Edges
3
Manufacturer Grade
CA530
ANSI Code
TPMR321HQ CA530
Cutting Application
Turning
Coating Process
CVD
Primary Material Application
Steel
Shape
Triangle
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.