Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0312 in, Carbide

  • Mfr # TPMR322HQ CA515

  • Zoro # G7420896


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR322HQ CA515
Zoro #
G7420896
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Mounting Hole Dia.
0.177"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMR160308HQ
Non Ferrous (N) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Steel (P)
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
ANSI Number
TPMR322HQ-CA515
Material - Machining
Carbide
Cutting Application
Turning
Manufacturer Grade
CA515
Chip-Breaker Code
HQ
Number of Cutting Edges
3
Measurement System
Fractional Inch
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
ANSI Code
TPMR322HQ CA515
Insert Holding Type
No Screw Hole
Chip-Breaker Style
On One Side
Shape
Triangle
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Coating Process
CVD
Features
Crack Resistant
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.