Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0312 in, Carbide

  • Mfr # TPMR322HQ CA525

  • Zoro # G7420975


product price: $10.05
/ea
Sold in multiples of 10 for $100.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR322HQ CA525
Zoro #
G7420975
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.177"
Nose Radius
0.0313"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMR160308HQ
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TPMR322HQ-CA525
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
No. of Edges
3
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Chip-Breaker Code
HQ
Cutting Application
Turning
Insert Holding Type
No Screw Hole
Shape
Triangle
Primary Material Application
Steel
Material - Machining
Carbide
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Manufacturer Grade
CA525
ANSI Code
TPMR322HQ CA525
Measurement System
Fractional Inch
Features
Crack Resistant
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.