Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT321HQ CA515

  • Zoro # G7399990


product price: $9.85
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT321HQ CA515
Zoro #
G7399990
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.1732 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT160304HQ
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
TPMT321HQ-CA515
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Coating Process
CVD
Included Angle
60 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
3
Material - Machining
Carbide
Chip-Breaker Code
HQ
Cutting Application
Turning
Manufacturer Grade
CA515
Primary Material Application
Steel
ANSI Code
TPMT321HQ CA515
Features
Crack Resistant
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.