Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT321XP CA530

  • Zoro # G7400106


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT321XP CA530
Zoro #
G7400106
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.1732 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT160304XP
Stainless (M) Compatibility
No
No. of Edges
3
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Relief Angle
11 Degrees
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
TPMT321XP-CA530
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Features
Crack Resistant, Wear Resistant
Coating Process
CVD
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
CA530
Number of Cutting Edges
3
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
XP
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Shape
Triangle
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TPMT321XP CA530
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code XP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.