Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT321XQ CA525

  • Zoro # G7400045


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT321XQ CA525
Zoro #
G7400045
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
0.125 in
Through Hole Inside Dia.
0.1732 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT160304XQ
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
TPMT321XQ-CA525
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Shape
Triangle
Cutting Application
Turning
Primary Material Application
Steel
Features
Crack Resistant
Included Angle
60 Degrees
Manufacturer Grade
CA525
Coating Process
CVD
Chip-Breaker Style
On One Side
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
TPMT321XQ CA525
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
XQ
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.