Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide

  • Mfr # TPMT322HQ CA530

  • Zoro # G7400158


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT322HQ CA530
Zoro #
G7400158
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Thickness
0.125 in
Through Hole Inside Dia.
0.1732 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT160308HQ
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
3
Super Alloy (S) Compatibility
No
ANSI Number
TPMT322HQ-CA530
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Relief Angle
11 Degrees
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Primary Material Application
Steel
ANSI Code
TPMT322HQ CA530
Manufacturer Grade
CA530
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Shape
Triangle
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Cutting Application
Turning
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
HQ
Measurement System
Fractional Inch
Material - Machining
Carbide
Coating Process
CVD
Number of Cutting Edges
3
Features
Crack Resistant, Wear Resistant
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.