Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/32 in, TBMT, 0.0156 in, Carbide

  • Mfr # TBMT1211DP CA510

  • Zoro # G7391511


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Triangle
Insert Style
TBMT
Inscribed Circle
5/32 in
Insert Size
1211
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBMT1211DP CA510
Zoro #
G7391511
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1211
Corner Radius
0.0156 in
Mounting Hole Dia.
0.091"
Insert Thickness
0.0625"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.0906 in
Thickness
0.0625 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBMT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TBMT060104DP
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
TBMT1211DP-CA510
Relief Angle
5 Degrees
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Clearance Angle
5 Degrees
Shape
Triangle
Included Angle
60 Degrees
Features
Crack Resistant
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Chip-Breaker Code
DP
Cutting Application
Turning
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
3
Primary Material Application
Steel
Material - Machining
Carbide
Manufacturer Grade
CA510
Measurement System
Fractional Inch
ANSI Code
TBMT1211DP CA510
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code DP, Inscribed Circle 5/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.