Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/32 in, TBMT, 0.0156 in, Carbide

  • Mfr # TBMT1211DP CA515

  • Zoro # G7481376


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Triangle
Insert Style
TBMT
Inscribed Circle
5/32 in
Insert Size
1211
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBMT1211DP CA515
Zoro #
G7481376
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1211
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.0625"
Mounting Hole Dia.
0.091"
Thickness
0.0625 in
Through Hole Inside Dia.
0.0906 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBMT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TBMT060104DP
Steel (P) Compatibility
Yes
Relief Angle
5 Degrees
No. of Edges
3
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
TBMT1211DP-CA515
Measurement System
Fractional Inch
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
TBMT1211DP CA515
Material - Machining
Carbide
Chip-Breaker Code
DP
Manufacturer Grade
CA515
Clearance Angle
5 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Cutting Application
Turning
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Shape
Triangle
Features
Crack Resistant
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code DP, Inscribed Circle 5/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.