Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/32 in, TBMT, 0.0156 in, Carbide

  • Mfr # TBMT1211DP CA525

  • Zoro # G7391417


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Triangle
Insert Style
TBMT
Inscribed Circle
5/32 in
Insert Size
1211
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBMT1211DP CA525
Zoro #
G7391417
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1211
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.0625"
Mounting Hole Dia.
0.091"
Thickness
0.0625 in
Through Hole Inside Dia.
0.0906 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBMT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TBMT060104DP
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
TBMT1211DP-CA525
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Relief Angle
5 Degrees
No. of Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Features
Crack Resistant
Coating Process
CVD
ANSI Code
TBMT1211DP CA525
Number of Cutting Edges
3
Chip-Breaker Code
DP
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Clearance Angle
5 Degrees
Manufacturer Grade
CA525
Cutting Application
Turning
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Shape
Triangle
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code DP, Inscribed Circle 5/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.