Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/32 in, TBMT, 0.0156 in, Carbide

  • Mfr # TBMT1211DP CA530

  • Zoro # G7391496


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Triangle
Insert Style
TBMT
Inscribed Circle
5/32 in
Insert Size
1211
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBMT1211DP CA530
Zoro #
G7391496
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1211
Corner Radius
0.0156 in
Mounting Hole Dia.
0.091"
Nose Radius
0.0156"
Insert Thickness
0.0625"
Thickness
0.0625 in
Through Hole Inside Dia.
0.0906 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBMT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TBMT060104DP
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
ANSI Number
TBMT1211DP-CA530
No. of Edges
3
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Relief Angle
5 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Shape
Triangle
Included Angle
60 Degrees
Number of Cutting Edges
3
ANSI Code
TBMT1211DP CA530
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
5 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant, Wear Resistant
Chip-Breaker Style
On One Side
Coating Process
CVD
Chip-Breaker Code
DP
Primary Material Application
Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
CA530
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code DP, Inscribed Circle 5/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.