Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.008 in, Carbide

  • Mfr # TCMT181505HQ CA525

  • Zoro # G7391435


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
181505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT181505HQ CA525
Zoro #
G7391435
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
181505
Corner Radius
0.008 in
Insert Thickness
0.0938"
Nose Radius
0.0079"
Mounting Hole Dia.
0.098"
Thickness
0.0937 in
Through Hole Inside Dia.
0.0984 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT181505HQ CA525
Hardened (H) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
ANSI Number
TCMT181505HQ-CA525
Relief Angle
7 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Steel
Manufacturer Grade
CA525
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Coating Process
CVD
Measurement System
Fractional Inch
Shape
Triangle
ANSI Code
TCMT181505HQ-CA525
Features
Crack Resistant
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
HQ
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 7/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.