Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.008 in, Carbide

  • Mfr # TCMT181505HQ CA530

  • Zoro # G7391380


product price: $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
181505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT181505HQ CA530
Zoro #
G7391380
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
181505
Corner Radius
0.008 in
Mounting Hole Dia.
0.098"
Insert Thickness
0.0938"
Nose Radius
0.0079"
Through Hole Inside Dia.
0.0984 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT181505HQ CA530
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
7 Degrees
ANSI Number
TCMT181505HQ-CA530
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
No. of Edges
3
Stainless (M) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
On One Side
Coating Process
CVD
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Turning
Features
Crack Resistant, Wear Resistant
Chip-Breaker Code
HQ
Shape
Triangle
Number of Cutting Edges
3
Primary Material Application
Steel
Manufacturer Grade
CA530
ANSI Code
TCMT181505HQ-CA530
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 7/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.