Zoro Homepage

Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT18151HQ CA525

  • Zoro # G7391487


product price: $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
18151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT18151HQ CA525
Zoro #
G7391487
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
18151
Corner Radius
0.0156 in
Mounting Hole Dia.
0.098"
Nose Radius
0.0156"
Insert Thickness
0.0938"
Through Hole Inside Dia.
0.0984 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT090204HQ
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
ANSI Number
TCMT18151HQ-CA525
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Clamp
No. of Edges
3
Manufacturer Grade
CA525
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Shape
Triangle
Chip-Breaker Code
HQ
Features
Crack Resistant
Number of Cutting Edges
3
Included Angle
60 Degrees
Material - Machining
Carbide
Clearance Angle
7 Degrees
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Cutting Application
Turning
Coating Process
CVD
ANSI Code
TCMT18151HQ CA525
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 7/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.