Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 7/32 in, TCMX, 0.0156 in, Carbide

  • Mfr # TCMX18151WP CA515

  • Zoro # G7383376


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Insert Style
TCMX
Inscribed Circle
7/32 in
Insert Size
18151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMX18151WP CA515
Zoro #
G7383376
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
18151
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Nose Radius
0.0156"
Mounting Hole Dia.
0.098"
Thickness
0.0937 in
Through Hole Inside Dia.
0.0984 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMX
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMX090204WP
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
TCMX18151WP-CA515
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Coating Process
CVD
Manufacturer Grade
CA515
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Features
Crack Resistant
Chip-Breaker Style
Molded
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
TCMX18151WP CA515
Number of Cutting Edges
3
Primary Material Application
Steel
Insert Holding Type
Screw
Measurement System
Fractional Inch
Chip-Breaker Code
WP
Wiper Insert
Yes
Feed Type
High
Clearance Angle
7 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code WP, Inscribed Circle 7/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.