Zoro Homepage

Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.008 in, Carbide

  • Mfr # TPMT181505HQ CA525

  • Zoro # G7400891


product price: $8.09
/ea
Sold in multiples of 10 for $80.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
181505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT181505HQ CA525
Zoro #
G7400891
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
181505
Corner Radius
0.008 in
Nose Radius
0.0079"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Thickness
0.0937 in
Through Hole Inside Dia.
0.1102 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT181505HQ CA525
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Cutting Direction
Neutral
ANSI Number
TPMT181505HQ-CA525
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
3
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Included Angle
60 Degrees
ANSI Code
TPMT181505HQ-CA525
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
11 Degrees
Primary Material Application
Steel
Manufacturer Grade
CA525
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Features
Crack Resistant
Coating Process
CVD
Chip-Breaker Code
HQ
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 7/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.