Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT18151GP CA515

  • Zoro # G7399589


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
18151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT18151GP CA515
Zoro #
G7399589
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
18151
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Through Hole Inside Dia.
0.1102 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT090204GP
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
No. of Edges
3
Relief Angle
11 Degrees
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
ANSI Number
TPMT18151GP-CA515
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Cutting Application
Turning
Clearance Angle
11 Degrees
ANSI Code
TPMT18151GP CA515
Shape
Triangle
Coating Process
CVD
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Manufacturer Grade
CA515
Features
Crack Resistant
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
GP
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code GP, Inscribed Circle 7/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.