Zoro Homepage

Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT18151HQ CA515

  • Zoro # G7399607


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
18151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT18151HQ CA515
Zoro #
G7399607
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
18151
Corner Radius
0.0156 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Insert Thickness
0.0938"
Thickness
0.0937 in
Through Hole Inside Dia.
0.1102 in

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 7/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.