Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 7/32 in, TPMX, 0.0156 in, Carbide

  • Mfr # TPMX18151WP CA525

  • Zoro # G7400270


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
7/32 in
Insert Size
18151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMX18151WP CA525
Zoro #
G7400270
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
18151
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Mounting Hole Dia.
0.118"
Nose Radius
0.0156"
Thickness
0.0937 in
Through Hole Inside Dia.
0.1181 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMX090204WP
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
No. of Edges
3
ANSI Number
TPMX18151WP-CA525
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA525
Wiper Insert
Yes
ANSI Code
TPMX18151WP CA525
Number of Cutting Edges
3
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Chip-Breaker Code
WP
Measurement System
Fractional Inch
Chip-Breaker Style
Molded
Primary Material Application
Steel
Cutting Application
Turning
Clearance Angle
11 Degrees
Coating Process
CVD
Feed Type
High
Features
Crack Resistant
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code WP, Inscribed Circle 7/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.