Trigon Turning Insert, CVD Carbide
Mfr # WNMA432CA4515
Zoro # G701773644
product price: $8.85
/eaSold in multiples of 10 for $88.50
Key Features
Insert Shape
80 Degree Trigon
Included Angle
80
Inscribed Circle
1/2 in
Grade
CA4515
Insert Application
Boring,External Turning,Facing,Internal Facing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNMA432CA4515
Zoro #
G701773644
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
432
Corner Radius
1/32 in
Insert Thickness
3/16 in
Details
Item
Trigon Turning Insert
Insert Shape
80 Degree Trigon
Included Angle
80
Inscribed Circle
1/2 in
Grade
CA4515
Insert Application
Boring,External Turning,Facing,Internal Facing
Insert Material
Carbide
Coating
CVD
Series
ISOI
Hand
Neutral
Type
Turning
Description
Trigon Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.