Trigon Turning Insert, CVD Carbide
Mfr # WNMG431CCA4515
Zoro # G601773621
product price: $10.59
/eaSold in multiples of 10 for $105.90
Key Features
Insert Shape
80 Degree Trigon
Type
Turning
Insert Size
431
Corner Radius
1/64 in
Grade
CA4515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNMG431CCA4515
Zoro #
G601773621
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
431
Corner Radius
1/64 in
Insert Thickness
3/16 in
Details
Item
Trigon Turning Insert
Insert Shape
80 Degree Trigon
Type
Turning
Grade
CA4515
Inscribed Circle
1/2 in
Insert Material
Carbide
Insert Application
Boring,External Turning,Facing,Internal Facing
Included Angle
80
Coating
CVD
Chip-Breaker
Yes
Hand
Neutral
Series
ISOI
Description
Trigon Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.