Trigon Turning Insert, CVD Carbide
Mfr # WNMG432GCCA4515
Zoro # G501826717
product price: $10.09
/eaSold in multiples of 10 for $100.90
Key Features
Insert Material
Carbide
Insert Size
432
Corner Radius
1/32 in
Grade
CA4515
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNMG432GCCA4515
Zoro #
G501826717
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
432
Corner Radius
1/32 in
Insert Thickness
3/16 in
Details
Item
Trigon Turning Insert
Insert Material
Carbide
Grade
CA4515
Chip-Breaker
Yes
Coating
CVD
Type
Turning
Series
ISOI
Hand
Neutral
Included Angle
80
Insert Shape
80 Degree Trigon
Insert Application
Boring,External Turning,Facing,Internal Facing
Inscribed Circle
1/2 in
Description
Trigon Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.