Trigon Turning Insert, CVD Carbide
Mfr # WNMG433PHCA4515
Zoro # G901826782
product price: $10.59
/eaSold in multiples of 10 for $105.90
Key Features
Insert Style
TPMT
Corner Radius
3/64 in
Grade
CA4515
Insert Shape
80 Degree Trigon
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNMG433PHCA4515
Zoro #
G901826782
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
3/64 in
Insert Thickness
3/16 in
Insert Size
433
Details
Item
Trigon Turning Insert
Insert Style
TPMT
Grade
CA4515
Insert Shape
80 Degree Trigon
Chip-Breaker
Yes
Insert Material
Carbide
Included Angle
80
Hand
Neutral
Inscribed Circle
1/2 in
Type
Turning
Coating
CVD
Insert Application
Boring,External Turning,Facing,Internal Facing
Series
ISOI
Description
Trigon Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.