Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon Turning Insert, CVD Carbide

  • Mfr # WPMT321HQCA025P

  • Zoro # G601826662


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Thickness
1/8 in
Included Angle
80
Inscribed Circle
3/8 in
Type
Turning
Corner Radius
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPMT321HQCA025P
Zoro #
G601826662
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
1/8 in
Corner Radius
1/64 in
Insert Size
321

Details

Item
Trigon Turning Insert
Included Angle
80
Inscribed Circle
3/8 in
Type
Turning
Insert Application
Boring
Coating
CVD
Series
ISOI
Hand
Neutral
Insert Shape
80 Degree Trigon
Grade
CA025P
Insert Material
Carbide
Chip-Breaker
Yes

Description

Trigon Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.