Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon Turning Insert, CVD Cermet

  • Mfr # WBMT151505LDPCCX

  • Zoro # G901774199


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
80 Degree Trigon
Features
Insert for Boring, Internal Facing, 3 Cutting Edges, High strength for higher productivity. Excellent wear resistance built for long tool life
Insert Size
151505
Corner Radius
0.008 in
Included Angle
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBMT151505LDPCCX
Zoro #
G901774199
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
151505
Corner Radius
0.008 in
Insert Thickness
3/32 in

Details

Item
Trigon Turning Insert
Insert Shape
80 Degree Trigon
Features
Insert for Boring, Internal Facing, 3 Cutting Edges, High strength for higher productivity. Excellent wear resistance built for long tool life
Included Angle
80
Insert Application
Boring,Internal Facing
Type
Turning
Series
ISOI
Insert Material
Cermet
Chip-Breaker
Yes
Coating
CVD
Inscribed Circle
3/16 in
Grade
CCX
Hand
Left-Hand

Description

Trigon Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.